Zoro Homepage

Runner, Clear

  • Mfr # FLM6200-1103

  • Zoro # G416319090


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Length
50 ft
Thickness
1/64 in
Weight
9.2 lb
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM6200-1103
Zoro #
G416319090
UPC #
036226072279
Country of Origin
United States

Dimensions

Length
50 ft
Thickness
1/64 in
Width
27 in

Details

Color
Clear
Item
Runner
Weight
9.2 lb
Washdown Safe
Yes
Mat Product Type
Traction Mat
Series
HoofTrax
Single Material Construction
Yes
Surface Texture
Sand
Antimicrobial
No
Anti-Slip Backing
Yes
Resistance Properties
Slip-Resistant, UV-Resistant
ADA Compliant
Yes
Other Standards
ADA, ASTM
Anti-Slip Surface
Yes
Backing Material
Proprietary Adhesive
Edge Style
Straight
Surface Material
Polyester Film

Description

Runner, Color Clear, Width 27 in, Length 50 ft, Antimicrobial No, ADA Compliant Yes, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Backing Material Proprietary Adhesive, Border Color Not Applicable, Edge Style Straight, Mat Product Type Traction Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.