Zoro Homepage

Runner, White

  • Mfr # FLM6000-1102-WH

  • Zoro # G516319082


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Weight
1.5 lb
Color
White
Length
5 ft
Thickness
1/32 in
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM6000-1102-WH
Zoro #
G516319082
UPC #
036226072149
Country of Origin
United States

Dimensions

Length
5 ft
Thickness
1/32 in
Width
27 in

Details

Weight
1.5 lb
Color
White
Item
Runner
Single Material Construction
Yes
Mat Product Type
Traction Mat
Anti-Slip Backing
Yes
Anti-Slip Surface
Yes
Series
HoofTrax
Other Standards
ADA, ASTM
Resistance Properties
Slip-Resistant
Washdown Safe
Yes
Antimicrobial
Yes
Surface Texture
Fine
ADA Compliant
Yes
Edge Style
Straight
Surface Material
Polyester Film
Backing Material
Proprietary Adhesive

Description

Runner, Color White, Width 27 in, Length 5 ft, Antimicrobial Yes, ADA Compliant Yes, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Backing Material Proprietary Adhesive, Border Color Not Applicable, Edge Style Straight, Mat Product Type Traction Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.