
Runner, White
Mfr # FLM6000-1103-WH
Zoro # G316319084
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Weight
15.25 lb
Length
50 ft
Thickness
1/32 in
Width
27 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLM6000-1103-WH
Zoro #
G316319084
UPC #
036226072163
Country of Origin
United States
Dimensions
Length
50 ft
Thickness
1/32 in
Width
27 in
Details
Weight
15.25 lb
Item
Runner
Color
White
Single Material Construction
Yes
Mat Product Type
Traction Mat
Anti-Slip Backing
Yes
Antimicrobial
Yes
Other Standards
ADA, ASTM
Surface Texture
Fine
Resistance Properties
Slip-Resistant
Anti-Slip Surface
Yes
Series
HoofTrax
ADA Compliant
Yes
Washdown Safe
Yes
Edge Style
Straight
Backing Material
Proprietary Adhesive
Surface Material
Polyester Film
Description
Runner, Color White, Width 27 in, Length 50 ft, Antimicrobial Yes, ADA Compliant Yes, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Backing Material Proprietary Adhesive, Border Color Not Applicable, Edge Style Straight, Mat Product Type Traction Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.