
Runner, White
Mfr # FLM6100-1102-WH
Zoro # G716319059
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Length
5 ft
Thickness
1/32 in
Weight
2.75 lb
Width
27 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLM6100-1102-WH
Zoro #
G716319059
UPC #
036226072224
Country of Origin
United States
Dimensions
Length
5 ft
Thickness
1/32 in
Width
27 in
Details
Weight
2.75 lb
Color
White
Item
Runner
Surface Texture
Pebble
Resistance Properties
Slip-Resistant, UV-Resistant
ADA Compliant
Yes
Antimicrobial
Yes
Single Material Construction
Yes
Series
HoofTrax
Other Standards
ADA, ASTM
Anti-Slip Surface
Yes
Mat Product Type
Traction Mat
Anti-Slip Backing
Yes
Washdown Safe
Yes
Edge Style
Straight
Backing Material
Proprietary Adhesive
Surface Material
Polyester Film
Description
Runner, Color White, Width 27 in, Length 5 ft, Antimicrobial Yes, ADA Compliant Yes, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Backing Material Proprietary Adhesive, Border Color Not Applicable, Edge Style Straight, Mat Product Type Traction Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.