Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Runner, White

  • Mfr # FLM6100-1103-WH

  • Zoro # G316319053


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
50 ft
Thickness
1/32 in
Weight
14 lb
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLM6100-1103-WH
Zoro #
G316319053
UPC #
036226072255
Country of Origin
United States

Dimensions

Length
50 ft
Thickness
1/32 in
Width
27 in

Details

Item
Runner
Color
White
Weight
14 lb
Anti-Slip Surface
Yes
Series
HoofTrax
Anti-Slip Backing
Yes
Resistance Properties
Slip-Resistant, UV-Resistant
Antimicrobial
Yes
Mat Product Type
Traction Mat
Single Material Construction
Yes
Washdown Safe
Yes
ADA Compliant
Yes
Other Standards
ADA, ASTM
Surface Texture
Pebble
Surface Material
Polyester Film
Backing Material
Proprietary Adhesive
Edge Style
Straight

Description

Runner, Color White, Width 27 in, Length 50 ft, Antimicrobial Yes, ADA Compliant Yes, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Backing Material Proprietary Adhesive, Border Color Not Applicable, Edge Style Straight, Mat Product Type Traction Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.