Shop PIG
See all product information
Create Account
Self-Rising Spill Containment Berm, 10.75 ft L x 10.75 ft W x 1 ft H
- Mfr # PAK1001
- Zoro # G706625504
product price:Â
$
3,201.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
748 gallons
Height
1 ft
Length
10.75 ft
Width
10.75 ft
Material
30 oz Co-polymer Geomembrane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAK1001
- Zoro #
- G706625504
- UPC #
- 3622601172
- Country of Origin
- United States
Dimensions
- Height
- 1 ft
- Length
- 10.75 ft
- Width
- 10.75 ft
Details
- Container Capacity
- 748 gallons
- Material
- 30 oz Co-polymer Geomembrane
Description
The PIG PAK1001 Collapse-A-Tainer is a self-rising spill containment berm used to contain leaks, drips, and spills during temporary spill-control operations. Its 10.75 ft x 10.75 ft footprint and 1 ft height provide a 748-gallon containment capacity for secondary containment applications requiring a berm with a 10.75 ft x 10.75 ft footprint, 1 ft height, and 748-gallon capacity.
Key Features:
- Container Capacity: Holds up to 748 gallons.
- Size: Measures 10.75 ft long x 10.75 ft wide x 1 ft high.
- Material: Constructed from 30 oz co-polymer geomembrane.
- Design: Self-rising berm structure for spill containment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.