Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOPREADY DISP WIPER - BLACK MICROFIBER, 50PK

  • Mfr # WIP450-BK

  • Zoro # G016222387


product price: $26.59
/pk 50, $0.53/ea

Key Features

Width
12 in
Color
Black
Material
Microfiber
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIP450-BK
Zoro #
G016222387
UPC #
36226071678
Country of Origin
China

Dimensions

Width
12 in
Length
12 in

Details

Color
Black
Material
Microfiber

Description

We've never met a tougher microfiber wiper - no job is too rough, too grimy or too much to handle for these durable shop workhorses.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.