Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Drum Container 32.81" L x 32.81" W x 27.33" H

  • Mfr # DRM373

  • Zoro # G806625725


product price: $279.89
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
White
Width
32.81"
Length
32.81"
Height
27.33"
Material
Sump: Polyethylene (LDPE) w/ UV Inhibitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM373
Zoro #
G806625725
UPC #
3622600452
Country of Origin
United States

Dimensions

Width
32.81"
Length
32.81"
Height
27.33"

Details

Color
White
Material
Sump: Polyethylene (LDPE) w/ UV Inhibitor
Drum Capacity
Sump Capacity 70 gal./each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.