
SizeRight Packaging Absorbent, Heavyweight, 12in W x 150' L, 1 roll per box
Mfr # PKG014
Zoro # G811579426
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Length
150'
Color
Gray
Core Diameter
1.5 in Dia.
Mat Weight
Heavyweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKG014
Zoro #
G811579426
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
150'
Core Diameter
1.5 in Dia.
Dimensions
12 in W x 150 ft L
Details
Color
Gray
Mat Weight
Heavyweight
Fluid Absorbed
Oils, Coolants, Solvents, Water, Universal
Recycled Content
25% or more
Number of Pallet
36
Material
Polypropylene
Absorbency per
Up to 15.84 gal. per roll
Perforated
No
Features
Flame Resistant - Will melt and self-extinguish
Absorbs
Up to 15.84 gal. per box
Description
Perfectly pack your containers of liquid for shipping with this size-to-fit absorbent sheet, with included cutter, that also cushions against light shifting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.