Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Blanket, 4 gal, 17 in x 50 ft, Oil, White

  • Mfr # MAT405-01

  • Zoro # G7895763


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
4 gal
Connector Type
Clip
Diameter
17 in
Color
White
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT405-01
Zoro #
G7895763
UPC #
036226009657
Country of Origin
United States

Dimensions

Diameter
17 in
Length
50 ft
Size
17 in x 50 ft
Width
17 in
Perforated Size
Not Perforated
Roll Width
17 in
Roll Length
50 ft

Details

Item
Sorbent Blanket
Volume Absorbed per Pkg.
4 gal
Connector Type
Clip
Color
White
Fluids Absorbed
Oil
Product Type
Sorbent Blanket
Package Type
Bag
Incinerable
Yes
Filler Material
Polypropylene
Volume Absorbed Per Pkg.
3.9 gal.
Material
Nylon, Polypropylene
Absorbency Weight
Light
Recycled Content (%)
No Recycled Content
UV Resistant
No
Connector
Clips
Layers of Construction
8
Volume Absorbed Range
0 to 9 gal
Static Dissipative
No
Outside Skin Material
Polypropylene
Spill Control - Fluids Absorbed
Oil-Based Liquids
Item - Spill Control
Absorbent Sweep
Perforations
NO
Perforated
Not Perforated
Features
Adds Absorption to Booms
Flame Resistant
Yes
Specialized Applications
Skimming sweep
Dimpled
No
Incluces Coverstock
No
Color/Pattern
White
Number of Layers
2-ply
Foot Traffic
Not Recommended
Sorbent Capacity
4 gal
Leak Resistant Backing
No
Adhesive Backing
No
Connector Material
Nylon
Floating
Yes
Volume Absorbed (Pack, Each)
4 gal/pk, 3.9 gal/pad
Neutralizing
No
Volume Absorbed Per Pound
8 gal
Number of Pads
1
Dispenser Box
No
For Use With Chemical or Metal Type
Oil Only
Includes Coverstock
No Coverstock
Application
Skimming sweep
For Use With
Oil Only
Volume Absorbed Per Sock/Boom
4 gal
Bonding Type
Stitched

Description

Product Type Sorbent Blanket, Fluids Absorbed Fuels, Oils, For Use With Chemical or Metal Type Oil Only, Size 17 in x 50 ft, Volume Absorbed Per Pad Not Applicable, Volume Absorbed per Pkg. 4 gal, Volume Absorbed Per Pound 8 gal, Color/Pattern White, Material Nylon, Number of Layers 2, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.