Sorbent Boom, 16 gal, 3 in x 20 ft, Oil, White, 4 PK

  • Mfr # BOM407

  • Zoro # G8425444


product price: $168.99
/pk 4, $42.25/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
16 gal
Connector Type
Ring
Sock Profile
Round
Volume Absorbed Per Sock
4 gal
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOM407
Zoro #
G8425444
UPC #
036226002320
Country of Origin
United States

Dimensions

Diameter
3 in
Length
20 ft
Size
3 in x 20 ft
Width
3 in
Rope Along Length
Yes

Details

Item
Sorbent Boom
Volume Absorbed per Pkg.
16 gal
Connector Type
Ring
Sock Profile
Round
Volume Absorbed Per Sock
4 gal
Color
White
Includes
Attachment Clips
Fluids Absorbed
Oil
Product Type
Sorbent Boom
Incinerable
Yes
Composition
Polypropylene Filler with Polyester Mesh & Polypropylene Skin
Static Dissipative
Yes
Outside Skin Material
Polypropylene
Filler Material
Polypropylene
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Per Pkg.
16 gal.
Connector
Zinc Plated Carbon Steel Clip/Ring
Item - Spill Control
Absorbent Boom
Volume Absorbed Range
10 to 19 gal
UV Resistant
Yes
Material
Polypropylene
Standards
NFPA 99
Series
BOM
Volume Absorbed (Pack, Each)
16 gal/pk; 4 gal/boom
Sock/Boom Profile
Round
Mildew Resistant
No
Connector Material
Zinc Plated Carbon Steel
Floating
Yes
For Use With Chemical or Metal Type
Fuel, Oil-Based Liquids, Oils
Specialized Applications
Spill Response
NFPA99
Yes
Volume Absorbed Per Sock/Boom
4 gal
Outer Mesh Material
Polyester
Color/Pattern
White
Neutralizing
No
Composition Detail
Polypropylene Filler with Polyester Mesh & Polypropylene Skin
Application
Spill Response
For Use With
Fuels, Oil-Based Liquids, Oils

Description

Product Type Sorbent Boom, Fluids Absorbed Oils, For Use With Chemical or Metal Type Fuel, Oil-Based Liquids, Oils, Size 3 in x 20 ft, Volume Absorbed Per Sock/Boom 4 gal, Volume Absorbed per Pkg. 16 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.