Sorbent Boom, 24 gal, 5 in x 10 ft, Oil, White, 4 PK

  • Mfr # BOM203

  • Zoro # G7956986


product price: $243.19
/pk 4, $60.80/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
24 gal
Connector Type
Ring
Boom Profile
Round
Volume Absorbed Per Boom
6 gal
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOM203
Zoro #
G7956986
UPC #
036226002177
Country of Origin
United States

Dimensions

Diameter
5 in
Length
10 ft
Size
5 in x 10 ft
Width
5 in
Rope Along Length
Yes

Details

Item
Sorbent Boom
Volume Absorbed per Pkg.
24 gal
Connector Type
Ring
Boom Profile
Round
Volume Absorbed Per Boom
6 gal
Color
White
Includes
Attachment Clips
Fluids Absorbed
Oil
Product Type
Sorbent Boom
Incinerable
Yes
Composition
Polypropylene Filler with Polyester Mesh & Skin
Spill Control - Fluids Absorbed
Oil-Based Liquids
Outside Skin Material
Polyester
Static Dissipative
No
Volume Absorbed Per Pkg.
24 gal.
Volume Absorbed Range
20 to 29 gal
Filler Material
Polypropylene
UV Resistant
Yes
Item - Spill Control
Absorbent Boom
Connector
Zinc Plated Carbon Steel Clip/Ring
Material
Polyester
Series
BOM
Neutralizing
No
Volume Absorbed (Pack, Each)
24 gal/pk; 6 gal/boom
Outer Mesh Material
Polyester
Volume Absorbed Per Sock/Boom
6 gal
Color/Pattern
White
Connector Material
Zinc Plated Carbon Steel
Sock/Boom Profile
Round
Mildew Resistant
No
Floating
Yes
Specialized Applications
Spill Response
For Use With Chemical or Metal Type
Fuel, Oil-Based Liquids, Oils
Application
Spill Response
Composition Detail
Polypropylene Filler with Polyester Mesh & Skin
For Use With
Fuels, Oil-Based Liquids, Oils
NFPA99
No

Description

Product Type Sorbent Boom, Fluids Absorbed Oils, For Use With Chemical or Metal Type Fuel, Oil-Based Liquids, Oils, Size 5 in x 10 ft, Volume Absorbed Per Sock/Boom 6 gal, Volume Absorbed per Pkg. 24 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polyester, Sock/Boom Profile Round, Rope Along Length Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.