Sorbent Boom, 24 gal, 5 in x 20 ft, Oil, White, 2 PK

  • Mfr # BOM408

  • Zoro # G7831555


product price: $165.99
/pk 2, $83.00/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
24 gal
Connector Type
Ring
Boom Profile
Round
Volume Absorbed Per Boom
12 gal
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOM408
Zoro #
G7831555
UPC #
036226002337
Country of Origin
United States

Dimensions

Diameter
5 in
Length
20 ft
Size
5 in x 20 ft
Width
5 in
Rope Along Length
Yes

Details

Item
Sorbent Boom
Volume Absorbed per Pkg.
24 gal
Connector Type
Ring
Boom Profile
Round
Volume Absorbed Per Boom
12 gal
Color
White
Includes
Attachment Clips
Fluids Absorbed
Oil
Product Type
Sorbent Boom
Incinerable
Yes
Composition
Polypropylene Filler with Polyester Mesh & Polypropylene Skin
Volume Absorbed Range
20 to 29 gal
Outside Skin Material
Polypropylene
UV Resistant
Yes
Item - Spill Control
Absorbent Boom
Filler Material
Polypropylene
Connector
Zinc Plated Carbon Steel Clip/Ring
Static Dissipative
Yes
Volume Absorbed Per Pkg.
24 gal.
Spill Control - Fluids Absorbed
Oil-Based Liquids
Material
Polypropylene
Standards
NFPA 99
Series
BOM
Neutralizing
No
Floating
Yes
NFPA99
Yes
Sock/Boom Profile
Round
Outer Mesh Material
Polyester
For Use With Chemical or Metal Type
Fuel, Oil-Based Liquids, Oils
Mildew Resistant
No
Color/Pattern
White
Volume Absorbed (Pack, Each)
24 gal/pk; 12 gal/boom
Volume Absorbed Per Sock/Boom
12 gal
Specialized Applications
Spill Response
Connector Material
Zinc Plated Carbon Steel
Composition Detail
Polypropylene Filler with Polyester Mesh & Polypropylene Skin
Application
Spill Response
For Use With
Fuels, Oil-Based Liquids, Oils

Description

Product Type Sorbent Boom, Fluids Absorbed Oils, For Use With Chemical or Metal Type Fuel, Oil-Based Liquids, Oils, Size 5 in x 20 ft, Volume Absorbed Per Sock/Boom 12 gal, Volume Absorbed per Pkg. 24 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length Yes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.