Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Boom, 48 gal, 8 in x 10 ft, Oil, White, 4 PK

  • Mfr # BOM304

  • Zoro # G7832097


product price: $215.99
/pk 4, $54.00/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Volume Absorbed per Pkg.
48 gal
Connector Type
Ring
Boom Profile
Round
Volume Absorbed Per Boom
12 gal
Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOM304
Zoro #
G7832097
UPC #
036226300075
Country of Origin
United States

Dimensions

Diameter
8 in
Length
10 ft
Size
8 in x 10 ft
Width
8 in
Rope Along Length
Yes

Details

Item
Sorbent Boom
Volume Absorbed per Pkg.
48 gal
Connector Type
Ring
Boom Profile
Round
Volume Absorbed Per Boom
12 gal
Color
White
Includes
Attachment Clips
Fluids Absorbed
Oil
Product Type
Sorbent Boom
Incinerable
Yes
Composition
Polypropylene Filler with Polyester Mesh & Polypropylene Skin
Outside Skin Material
Polypropylene
Filler Material
Polypropylene
UV Resistant
Yes
Volume Absorbed Range
40 to 49 gal
Connector
Zinc Plated Carbon Steel Clip/Ring
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Per Pkg.
48 gal.
Item - Spill Control
Absorbent Boom
Static Dissipative
Yes
Material
Polypropylene
Standards
NFPA 99
Series
BOM
Volume Absorbed (Pack, Each)
48 gal/pk; 12 gal/boom
Volume Absorbed Per Sock/Boom
12 gal
Color/Pattern
White
Sock/Boom Profile
Round
Specialized Applications
Spill Response
Neutralizing
No
NFPA99
Yes
Outer Mesh Material
Polyester
Floating
Yes
Mildew Resistant
No
For Use With Chemical or Metal Type
Fuel, Oil-Based Liquids, Oils
Connector Material
Zinc Plated Carbon Steel
For Use With
Fuels, Oil-Based Liquids, Oils
Application
Spill Response
Composition Detail
Polypropylene Filler with Polyester Mesh & Polypropylene Skin

Description

Product Type Sorbent Boom, Fluids Absorbed Oils, For Use With Chemical or Metal Type Fuel, Oil-Based Liquids, Oils, Size 8 in x 10 ft, Volume Absorbed Per Sock/Boom 12 gal, Volume Absorbed per Pkg. 48 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.