Sorbent Boom, 48 gal, 8 in x 20 ft, Oil, White, 2 PK

  • Mfr # BOM402

  • Zoro # G7854183


product price: $507.14
/pk 2, $253.57/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
48 gal
Connector Type
Ring
Boom Profile
Round
Volume Absorbed Per Boom
24 gal
Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOM402
Zoro #
G7854183
UPC #
036226002252
Country of Origin
United States

Dimensions

Diameter
8 in
Length
20 ft
Size
8 in x 20 ft
Width
8 in
Rope Along Length
Yes

Details

Item
Sorbent Boom
Volume Absorbed per Pkg.
48 gal
Connector Type
Ring
Boom Profile
Round
Volume Absorbed Per Boom
24 gal
Color
White
Includes
Attachment Clips
Fluids Absorbed
Oil
Product Type
Sorbent Boom
Incinerable
Yes
Composition
Polypropylene Filler with Polyester Mesh & Skin
Connector
Zinc Plated Carbon Steel Clip/Ring
Item - Spill Control
Absorbent Boom
Filler Material
Polypropylene
UV Resistant
Yes
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Per Pkg.
48 gal.
Volume Absorbed Range
40 to 49 gal
Outside Skin Material
Polyester
Static Dissipative
No
Material
Polyester
Series
BOM
Sock/Boom Profile
Round
Mildew Resistant
No
For Use With Chemical or Metal Type
Fuel, Oil-Based Liquids, Oils
Outer Mesh Material
Polyester
Connector Material
Zinc Plated Carbon Steel
Neutralizing
No
Specialized Applications
Spill Response
Volume Absorbed Per Sock/Boom
24 gal
Color/Pattern
White
Floating
Yes
Volume Absorbed (Pack, Each)
48 gal/pk; 24 gal/boom
For Use With
Fuels, Oil-Based Liquids, Oils
Composition Detail
Polypropylene Filler with Polyester Mesh & Skin
Application
Spill Response
NFPA99
No

Description

Product Type Sorbent Boom, Fluids Absorbed Oils, For Use With Chemical or Metal Type Fuel, Oil-Based Liquids, Oils, Size 8 in x 20 ft, Volume Absorbed Per Sock/Boom 24 gal, Volume Absorbed per Pkg. 48 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polyester, Sock/Boom Profile Round, Rope Along Length Yes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.