Sorbent Liner, 2 gal, 10 3/4 in x 22 in, Universal, Blue, 6 PK

  • Mfr # 25822

  • Zoro # G8333001


product price: $26.00
/pk 6, $4.33/ea

Key Features

Volume Absorbed per Pkg.
2 gal
Connector Type
No Connector
Volume Absorbed Per Pad
38 3/8 oz
Color
Blue
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25822
Zoro #
G8333001
UPC #
036226258222
Country of Origin
United States

Dimensions

Length
22 in
Size
10 3/4 in x 22 in
Width
10 3/4 in
Perforated Size
Not Perforated

Details

Item
Sorbent Liner
Volume Absorbed per Pkg.
2 gal
Connector Type
No Connector
Volume Absorbed Per Pad
38 3/8 oz
Color
Blue
Includes
Coverstock
Fluids Absorbed
Universal
Product Type
Sorbent Liner
Package Type
Bag
Volume Absorbed Per Pkg.
0.38 gal
Material
Polyester, Polypropylene
Layers of Construction
8-ply
Volume Absorbed Range
0 to 9 gal
UV Resistant
No
Recycled Content (%)
25%
Perforations
No
Static Dissipative
No
Perforated
Not Perforated
Features
Absorbs Residue Without Bunching or Shifting
Series
Grippy
Number of Layers
8-ply
Volume Absorbed (Pack, Each)
2 gal/pk, 48 oz/pad
Dimpled
Yes
Color/Pattern
Blue
Backing Material
Proprietary Adhesive
Adhesive Backing
Yes
Incluces Coverstock
Yes
Volume Absorbed Per Pound
107 oz
Foot Traffic
Not Recommended
Leak Resistant Backing
Yes
Coverstock Material
Polyester Stitching, Spunbond
Neutralizing
No
Number of Pads
6
Flame Resistant
Yes
Sorbent Capacity
2 gal (6 pads)
Backing Properties
Adhesive, Leak Resistant
Floating
No
Dispenser Box
No
Includes Coverstock
Coverstock
Volume Absorbed Per Sock/Boom
2 gal
Coverstock Construction
Spunbond
Recycled Content
25 %
Bonding Type
Stitched

Description

Product Type Sorbent Liner, Fluids Absorbed Universal, Size 10 3/4 in x 22 in, Volume Absorbed Per Pad 38 3/8 oz, Volume Absorbed per Pkg. 2 gal, Volume Absorbed Per Pound 107 oz, Color/Pattern Blue, Material Polypropylene, Number of Layers 8, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.