Zoro Homepage

Sorbent Liner, 2 gal, 16 3/4 in x 22 in, Universal, Blue, 5 PK

  • Mfr # 25821

  • Zoro # G7982134


product price: $30.00
/pk 5, $6.00/ea

Key Features

Volume Absorbed per Pkg.
2 gal
Connector Type
No Connector
Volume Absorbed Per Pad
38 3/8 oz
Color
Blue
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25821
Zoro #
G7982134
UPC #
036226258215
Country of Origin
United States

Dimensions

Length
22 in
Size
16 3/4 in x 22 in
Width
16 3/4 in
Perforated Size
Not Perforated

Details

Item
Sorbent Liner
Volume Absorbed per Pkg.
2 gal
Connector Type
No Connector
Volume Absorbed Per Pad
38 3/8 oz
Color
Blue
Includes
Coverstock
Fluids Absorbed
Universal
Product Type
Sorbent Liner
Package Type
Bag
Volume Absorbed Per Pkg.
0.5 gal.
Material
Polyester, Polypropylene
Volume Absorbed Range
0 to 9 gal
UV Resistant
No
Perforations
No
Layers of Construction
8-ply
Static Dissipative
No
Recycled Content (%)
25%
Features
Absorbs Residue Without Bunching or Shifting
Series
Grippy
Perforated
Not Perforated
Dimpled
Yes
Number of Pads
5
Leak Resistant Backing
Yes
Incluces Coverstock
Yes
Sorbent Capacity
2 gal (5 pads)
Volume Absorbed (Pack, Each)
2 gal/pk, 64 oz/pad
Color/Pattern
Blue
Coverstock Material
Polyester Stitching, Spunbond
Floating
No
Backing Properties
Adhesive, Leak Resistant
Adhesive Backing
Yes
Neutralizing
No
Flame Resistant
Yes
Backing Material
Proprietary Adhesive
Foot Traffic
Not Recommended
Volume Absorbed Per Pound
1 gal
Number of Layers
8-ply
Dispenser Box
No
Includes Coverstock
Coverstock
Volume Absorbed Per Sock/Boom
2 gal
Coverstock Construction
Spunbond
Recycled Content
25 %
Bonding Type
Stitched

Description

Product Type Sorbent Liner, Fluids Absorbed Universal, Size 16 3/4 in x 22 in, Volume Absorbed Per Pad 38 3/8 oz, Volume Absorbed per Pkg. 2 gal, Volume Absorbed Per Pound 1 gal, Color/Pattern Blue, Material Polypropylene, Number of Layers 8, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.