Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Liner, 44 oz, 21 in x 7 ft, Universal, Blue

  • Mfr # 25820

  • Zoro # G8238404


product price: $30.00
/ea

Key Features

Volume Absorbed per Pkg.
44 oz
Connector Type
No Connector
Volume Absorbed Per Pad
28 3/16 oz
Color
Blue
Length
84 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25820
Zoro #
G8238404
UPC #
036226258208
Country of Origin
United States

Dimensions

Length
84 ft
Size
21 in x 7 ft
Width
21 in
Perforated Size
Not Perforated

Details

Item
Sorbent Liner
Volume Absorbed per Pkg.
44 oz
Connector Type
No Connector
Volume Absorbed Per Pad
28 3/16 oz
Color
Blue
Includes
Coverstock
Fluids Absorbed
Universal
Product Type
Sorbent Liner
Package Type
Roll
Volume Absorbed Per Pkg.
0.35 gal.
Material
Polyester, Polypropylene
Recycled Content (%)
25%
Volume Absorbed Range
0 to 9 gal
Layers of Construction
8-ply
Static Dissipative
No
UV Resistant
No
Perforations
No
Series
Grippy
Features
Absorbs Residue Without Bunching or Shifting
Perforated
Not Perforated
Backing Material
Proprietary Adhesive
Coverstock Material
Polyester Stitching, Spunbond
Neutralizing
No
Dimpled
Yes
Number of Pads
1
Sorbent Capacity
44 oz (1 pad)
Floating
No
Number of Layers
8-ply
Flame Resistant
Yes
Backing Properties
Adhesive, Leak Resistant
Incluces Coverstock
Yes
Volume Absorbed Per Pound
98 oz
Foot Traffic
Medium
Volume Absorbed (Pack, Each)
44 oz/pk, 44 oz/pad
Color/Pattern
Blue
Adhesive Backing
Yes
Leak Resistant Backing
Yes
Dispenser Box
No
Includes Coverstock
Coverstock
Weight
21 in
Volume Absorbed Per Sock/Boom
44 oz
Bonding Type
Stitched
Recycled Content
25 %
Coverstock Construction
Spunbond

Description

Product Type Sorbent Liner, Fluids Absorbed Universal, Size 21 in x 7 ft, Volume Absorbed Per Pad 28 3/16 oz, Volume Absorbed per Pkg. 44 oz, Volume Absorbed Per Pound 98 oz, Color/Pattern Blue, Material Polypropylene, Number of Layers 8, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.