Zoro Homepage

Sorbent Mat, 11 in x 12 in, White, 25 PK

  • Mfr # MAT2300

  • Zoro # G111579409


product price: $77.79
/pk 25, $3.11/ea
Free Shipping & Returns

Key Features

Size
11 in x 12 in
Product Type
Sorbent Mat
Color
White
Length
11 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT2300
Zoro #
G111579409
UPC #
-
Country of Origin
United States

Dimensions

Size
11 in x 12 in
Length
11 in
Width
12 in

Details

Item
Absorbent Mat Pad
Product Type
Sorbent Mat
Color
White

Description

Absorb and trap lead acid battery spills, safely neutralize them with color-change confirmation and clean them up easily, all in one step with this battery acid mat pad.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.