Sorbent Mat, Universal, 5.25 gal Vol Absorbed per Pkg, 32 in x 50 ft, Yellow, Polypropylene

  • Mfr # MAT32450-YW

  • Zoro # G806603730


product price: $146.00
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
5.25 gal
Material
Polypropylene
Size
32 in x 50 ft
Product Type
Sorbent Mat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT32450-YW
Zoro #
G806603730
UPC #
3622605223
Country of Origin
United States

Dimensions

Size
32 in x 50 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
5.25 gal
Material
Polypropylene
Product Type
Sorbent Mat
Color
Yellow

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.