Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Mat, Yellow, 3 PK

  • Mfr # MAT2015

  • Zoro # G411579420


product price: $53.59
/pk 3, $17.86/ea

Key Features

Product Type
Sorbent Mat
Color
Yellow
Length
20 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT2015
Zoro #
G411579420
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Width
15 in

Details

Item
Absorbent Mat Pad
Product Type
Sorbent Mat
Color
Yellow

Description

These absorbent mat pads help you meet USP General Chapter 800 standards for cleanup of hazardous drug spills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.