Zoro Homepage

Sorbent Pad, 0 gal, 22 in Dia., Universal, Gray, 5 PK

  • Mfr # 25102

  • Zoro # G7858015


product price: $18.00
/pk 5, $3.60/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
0 gal
Material
Polypropylene
Size
22 in Dia.
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25102
Zoro #
G7858015
UPC #
036226251025
Country of Origin
United States

Dimensions

Size
22 in Dia.
Length
22 in
Width
22 in
Diameter
22 in
Fits Drum Size
55 gal
Perforated Size
Not Perforated
Compatible Bung Size
3/4 in, 2 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
0 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Gray
Perforated
Not Perforated
Volume Absorbed Per Pkg.
0.70 gal.
Item - Spill Control
Drum Top Absorbent Pad
Spill Control - Fluids Absorbed
Universal
Absorbency Weight
Light
UV Resistant
No
Volume Absorbed Range
0 to 9 gal
Static Dissipative
No
Layers of Construction
8
Recycled Content (%)
25%
Perforations
No
Features
Can be Air-Dried for Reuse when Soaked with Water
Series
MAT
Number of Layers
8-ply
Volume Absorbed Per Pound
1 gal
Volume Absorbed (Pack, Each)
0.703 gal/pk, 18 oz/pad
Color/Pattern
Gray
Dimpled
Yes
Flame Resistant
Yes
Leak Resistant Backing
No
Connector Type
No Connector
Incluces Coverstock
No
Precut Hole Included
2 in bung, 3/4 in bung
Sorbent Capacity
0.703 gal (5 Pads)
Neutralizing
No
Number of Pads
5
Volume Absorbed Per Pad
18 oz
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Includes Coverstock
No Coverstock
For Use With
Universal
Volume Absorbed Per Sock/Boom
0.703 gal
Recycled Content
25 %

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 22 in Dia., Volume Absorbed Per Pad 18 oz, Volume Absorbed per Pkg. 90 oz, Volume Absorbed Per Pound 1 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.