Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 1 gal, 11 in x 12 in, Bases, White, 25 PK

  • Mfr # MAT353

  • Zoro # G8302612


product price: $97.82
/pk 25, $3.91/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Bases
Volume Absorbed per Pkg.
1 gal
Material
Citric Acid, Polymer, Polypropylene, Thymol Blue
Size
11 in x 12 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT353
Zoro #
G8302612
UPC #
036226009589
Country of Origin
United States

Dimensions

Size
11 in x 12 in
Length
12 in
Width
11 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Bases
Volume Absorbed per Pkg.
1 gal
Material
Citric Acid, Polymer, Polypropylene, Thymol Blue
Package Type
Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
White
Perforated
Not Perforated
Static Dissipative
No
Item - Spill Control
Absorbent Pad
Perforations
No
Volume Absorbed Per Pkg.
0.63 gal.
Absorbency Weight
Light
Volume Absorbed Range
0 to 9 gal
Recycled Content (%)
No Recycled Content
Spill Control - Fluids Absorbed
Chemical, Hazmat
UV Resistant
No
Series
Neautralizing
Features
Absorbs, Encapsulate and Neutralize Small Spills of Bases, Color Indication Identifies the Best Time to Handle
Flame Resistant
No
Dimpled
No
Number of Pads
25
Neutralizes Chemical Type
Bases
Foot Traffic
Not Recommended
For Use With Chemical or Metal Type
Bases
Incluces Coverstock
No
Neutralizing
Yes
Wringable
Not Wringable
Leak Resistant Backing
No
Volume Absorbed (Pack, Each)
1 gal/pk, 3 oz/pad
Neutralizes
Bases
Sorbent Capacity
1 gal (25 Pads)
Color/Pattern
White
Floating
No
Connector Type
No Connector
Volume Absorbed Per Pad
3 oz
Dispenser Box
No
Includes Coverstock
No Coverstock
Number of Layers
8
For Use With
Bases
Volume Absorbed Per Sock/Boom
1 gal
Core Construction
Meltblown
Bonding Type
Thermally Bonded

Description

Product Type Sorbent Pad, Fluids Absorbed Acids, For Use With Chemical or Metal Type Bases, Size 11 in x 12 in, Volume Absorbed Per Pad 4 1/4 oz, Volume Absorbed per Pkg. 1 gal, Color/Pattern White, Material Citric Acid, Polymer, Polypropylene, Thymol Blue, Number of Layers 8, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.