Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 1 gal, 16 in x 24 in, Universal, Blue, 10 PK

  • Mfr # MAT3200

  • Zoro # G8441772


product price: $51.39
/pk 10, $5.14/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
1 gal
Material
Polyester, Polypropylene
Package Type
Box
Adhesive Backing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT3200
Zoro #
G8441772
UPC #
036226009442
Country of Origin
United States

Dimensions

Size
16 in x 24 in
Length
24 in
Width
16 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
1 gal
Material
Polyester, Polypropylene
Package Type
Box
Adhesive Backing
Yes
Incinerable
Yes
Product Type
Sorbent Pad
Color
Blue
Perforated
Not Perforated
Spill Control - Fluids Absorbed
Universal
Recycled Content (%)
25%
Absorbency Weight
Medium
Volume Absorbed Range
0 to 9 gal
Perforations
No
Layers of Construction
8
Item - Spill Control
Absorbent Pad
Static Dissipative
No
Volume Absorbed Per Pkg.
1 gal.
UV Resistant
No
Includes
Coverstock
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Standards
ADA Compliant, ANSI B101.1- 2009, NFSI Certified
Features
Prevent Slips, Trips and Falls
Series
Grippy
Land Fill Disposable
Yes
Sorbent Capacity
1 gal (10 Mats)
Surface Temp Min
55 Degrees F
Foot Traffic
Medium
Dimpled
No
Flame Resistant
Yes
Incluces Coverstock
Yes
Floating
No
Connector Type
No Connector
Volume Absorbed (Pack, Each)
1 gal/pk, 1 gal/pad
Surface Temp Range
120 Degrees F to 55 Degrees F
Leak Resistant Backing
Yes
Color/Pattern
Blue
Backing Material
Proprietary Adhesive
Number of Pads
10
Coverstock Material
Polyester Stitching, Spunbond
Backing Properties
Adhesive, Leak Resistant
Neutralizing
No
Number of Layers
8-ply
Surface Temp Max
120 Degrees F
Volume Absorbed Per Pad
1 gal
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Includes Coverstock
Coverstock
Weight
16 in
For Use With
Universal
Volume Absorbed Per Sock/Boom
1 gal
Recycled Content
25 %
Coverstock Construction
Spunbond
Bonding Type
Stitched

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 24 in, Volume Absorbed Per Pad 1 gal, Volume Absorbed per Pkg. 1 gal, Color/Pattern Blue, Material Polypropylene, Number of Layers 8, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.