Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 1 gal, 32 in x 3 1/3 ft, Universal, Blue, Polyester, Polypropylene

  • Mfr # 25801

  • Zoro # G8155262


product price: $24.00
/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
1 gal
Material
Polyester, Polypropylene
Package Type
Roll
Adhesive Backing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25801
Zoro #
G8155262
UPC #
036226258017
Country of Origin
United States

Dimensions

Size
32 in x 3 1/3 ft
Length
40 ft
Width
32 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
1 gal
Material
Polyester, Polypropylene
Package Type
Roll
Adhesive Backing
Yes
Product Type
Sorbent Pad
Color
Blue
Perforated
Not Perforated
Absorbency Weight
Medium
UV Resistant
No
Volume Absorbed Per Pkg.
0.5 gal.
Volume Absorbed Range
0 to 9 gal
Item - Spill Control
Absorbent Pad
Layers of Construction
8
Perforations
No
Static Dissipative
No
Spill Control - Fluids Absorbed
Universal
Recycled Content (%)
25%
Includes
Coverstock
Standards
NFSI
Features
Leakproof Backing, Prevents Slips and Falls
Series
Grippy
Flame Resistant
Yes
Number of Pads
1
Volume Absorbed (Pack, Each)
1 gal/pk, 1 gal/pad
Number of Layers
8-ply
Volume Absorbed Per Pound
1 gal
Color/Pattern
Blue
Sorbent Capacity
1 gal
Incluces Coverstock
Yes
Coverstock Material
Polyester Stitching, Spunbond
Neutralizing
No
Backing Material
Proprietary Adhesive
Backing Properties
Adhesive, Leak Resistant
Volume Absorbed Per Pad
1 gal
Dimpled
Yes
Leak Resistant Backing
Yes
Foot Traffic
Medium
Connector Type
No Connector
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Includes Coverstock
Coverstock
For Use With
Universal
Weight
32 in
Volume Absorbed Per Sock/Boom
1 gal
Coverstock Construction
Spunbond
Bonding Type
Stitched
Recycled Content
25 %

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 3 1/3 ft, Volume Absorbed Per Pad 1/2 gal, Volume Absorbed per Pkg. 1 gal, Volume Absorbed Per Pound 1 gal, Color/Pattern Blue, Material Polypropylene, Number of Layers 8, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.