Sorbent Pad, 10 gal, 14 in x 14 in, Universal, Blue, 10 PK

  • Mfr # WTR004-BL

  • Zoro # G0214377


product price: $43.00
/pk 10, $4.30/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
10 gal
Material
Polypropylene, SAP
Size
14 in x 14 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTR004-BL
Zoro #
G0214377
UPC #
036226039227
Country of Origin
United Kingdom

Dimensions

Size
14 in x 14 in
Length
14 in
Width
14 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
10 gal
Material
Polypropylene, SAP
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Blue
Perforated
Not Perforated
Features
Absorbs and Retains High Volume of Water
Layers of Construction
1
Recycled Content (%)
No Recycled Content
Absorbency Weight
Heavy
Includes
Coverstock
Spill Control - Fluids Absorbed
Universal
Static Dissipative
No
Volume Absorbed Range
10 to 19 gal
Volume Absorbed Per Pkg.
10.6 gal.
Perforations
No
UV Resistant
No
Item - Spill Control
Absorbent Pad
Series
Absorb and Lock
For Use With Chemical or Metal Type
Water
Dimpled
No
Color/Pattern
Blue
Neutralizing
No
Number of Pads
10
Sorbent Capacity
10 gal (10 Pads)
Volume Absorbed (Pack, Each)
10 gal/pk, 1.06 gal/pad
Connector Type
No Connector
Flame Resistant
No
Incluces Coverstock
Yes
Foot Traffic
Not Recommended
Volume Absorbed Per Pad
1 1/16 gal
Volume Absorbed Per Pound
23 gal
Leak Resistant Backing
No
Printed Message
Caution
Coverstock Material
Spunbond
Printed Pictogram
Slip, Trip and Fall Hazard Symbol
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Water
Volume Absorbed Per Sock/Boom
10 gal
Coverstock Construction
Spunbond
Bonding Type
Stitched

Description

Product Type Sorbent Pad, Fluids Absorbed Water, For Use With Chemical or Metal Type Water, Size 14 in x 14 in, Volume Absorbed Per Pad 1 1/16 gal, Volume Absorbed per Pkg. 10 gal, Volume Absorbed Per Pound 23 gal, Color/Pattern Blue, Material Polypropylene, SAP, Number of Layers Not Applicable, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.