Sorbent Pad, 11 gal, 15 in x 20 in, Oil, White, 50 PK

  • Mfr # MAT415

  • Zoro # G7863597


product price:  $72.99
/pk 50, $1.46/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
11 gal
Material
Polypropylene
Size
15 in x 20 in
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT415
Zoro #
G7863597
UPC #
036226009770
Country of Origin
United States

Dimensions

Size
15 in x 20 in
Length
20 in
Width
15 in
Perforation Along Length
10 in
Perforated Size
10 in x 15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
11 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
Volume Absorbed Per Pkg.
11 gal.
Absorbency Weight
Heavy
Perforations
Yes
Spill Control - Fluids Absorbed
Oil-Based Liquids
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Item - Spill Control
Absorbent Pad
UV Resistant
No
Layers of Construction
8
Volume Absorbed Range
10 to 19 gal
Standards
29 CFR 1910.22(a)(2), 40 CFR 112.7, 40 CFR 122.26
Series
MAT
Features
Fire Resistant,
Floating
Yes
Volume Absorbed (Pack, Each)
11 gal/pk, 28 oz/pad
Connector Type
No Connector
Neutralizing
No
Color/Pattern
White
Leak Resistant Backing
No
Number of Layers
8
Number of Pads
50
Flame Resistant
Yes
Land Fill Disposable
Yes
Foot Traffic
Not Recommended
Wringable
Yes
Sorbent Capacity
11 gal (50 Pads)
Dimpled
Yes
Incluces Coverstock
No
Volume Absorbed Per Pad
15 3/8 oz
For Use With Chemical or Metal Type
Oil Only
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Oil Only
Volume Absorbed Per Sock/Boom
11 gal
Bonding Type
Thermally Bonded
Core Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Fuels, Oils, For Use With Chemical or Metal Type Oil Only, Size 15 in x 20 in, Volume Absorbed Per Pad 28 3/16 oz, Volume Absorbed per Pkg. 11 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 15 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.