Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 11 gal, 15 in x 20 in, Universal, Gray, 100 PK

  • Mfr # MAT155

  • Zoro # G8323314


product price: $97.49
/pk 100, $0.97/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
11 gal
Material
Polypropylene
Size
15 in x 20 in
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT155
Zoro #
G8323314
UPC #
036226008285
Country of Origin
United States

Dimensions

Size
15 in x 20 in
Length
20 in
Width
15 in
Perforated Size
10 in x 15 in
Perforation Along Length
10 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
11 gal
Material
Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Static Dissipative
No
Volume Absorbed Per Pkg.
11 gal.
Absorbency Weight
Light
Item - Spill Control
Absorbent Pad
Perforations
Yes
Spill Control - Fluids Absorbed
Universal
Layers of Construction
8
UV Resistant
No
Recycled Content (%)
25%
Volume Absorbed Range
10 to 19 gal
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Standards
29 CFR 1910.22(a)(2)
Series
MAT
Color/Pattern
Gray
Connector Type
No Connector
Number of Layers
8-ply
Dimpled
Yes
Sorbent Capacity
11 gal (100 Pads)
Incluces Coverstock
No
Number of Pads
100
Neutralizing
No
Wringable
Yes
Volume Absorbed (Pack, Each)
11 gal/pk, 14 oz/pad
Floating
No
Flame Resistant
Yes
Leak Resistant Backing
No
Foot Traffic
Not Recommended
Volume Absorbed Per Pad
12 13/16 oz
For Use With Chemical or Metal Type
Universal
Dispenser Box
Yes
Includes Coverstock
No Coverstock
For Use With
Universal
Volume Absorbed Per Sock/Boom
11 gal
Recycled Content
25 %
Bonding Type
Thermally Bonded
Core Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 20 in, Volume Absorbed Per Pad 14 1/16 oz, Volume Absorbed per Pkg. 11 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 15 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.