Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 11 gal, 15 in x 20 in, Universal, Gray, 50 PK

  • Mfr # MAT231

  • Zoro # G7983245


product price: $94.79
/pk 50, $1.90/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
11 gal
Material
Polypropylene
Size
15 in x 20 in
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT231
Zoro #
G7983245
UPC #
036226255016
Country of Origin
United States

Dimensions

Size
15 in x 20 in
Length
20 in
Width
15 in
Perforation Along Length
10 in
Perforated Size
10 in x 15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
11 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Layers of Construction
8
Perforations
Yes
Absorbency Weight
Heavy
Static Dissipative
No
UV Resistant
No
Recycled Content (%)
25%
Volume Absorbed Range
10 to 19 gal
Volume Absorbed Per Pkg.
11 gal.
Spill Control - Fluids Absorbed
Universal
Item - Spill Control
Absorbent Pad
Standards
29 CFR 1910.22(a)(2)
Series
MAT
Sorbent Capacity
11 gal (50 Pads)
Dimpled
Yes
Foot Traffic
Not Recommended
Connector Type
No Connector
Incluces Coverstock
No
Number of Layers
8-ply
Leak Resistant Backing
No
Wringable
Yes
Floating
No
Volume Absorbed (Pack, Each)
11 gal/pk, 28 oz/pad
Flame Resistant
Yes
Neutralizing
No
Color/Pattern
Gray
Number of Pads
50
Volume Absorbed Per Pad
12 13/16 oz
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Universal
Volume Absorbed Per Sock/Boom
11 gal
Recycled Content
25 %
Bonding Type
Thermally Bonded
Core Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 20 in, Volume Absorbed Per Pad 28 3/16 oz, Volume Absorbed per Pkg. 11 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 15 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.