Zoro Homepage

Sorbent Pad, 11 gal, 15 in x 20 in, Universal, Pink, 50 PK

  • Mfr # MAT310

  • Zoro # G8158832


product price: $91.59
/pk 50, $1.83/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
11 gal
Material
Polypropylene
Size
15 in x 20 in
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT310
Zoro #
G8158832
UPC #
036226009404
Country of Origin
United States

Dimensions

Size
15 in x 20 in
Length
20 in
Width
15 in
Perforated Size
10 in x 15 in
Perforation Along Length
10 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
11 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Pink
Perforated
Perforated
UV Resistant
No
Spill Control - Fluids Absorbed
Chemical, Hazmat
Layers of Construction
8
Volume Absorbed Per Pkg.
11 gal.
Absorbency Weight
Heavy
Item - Spill Control
Absorbent Pad
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Perforations
Yes
Volume Absorbed Range
10 to 19 gal
Standards
29 CFR 1910.22(a)(2)
Series
MAT
Number of Pads
50
Connector Type
No Connector
Neutralizing
No
Color/Pattern
Pink
For Use With Chemical or Metal Type
Universal, Bases, Corrosives, Hazardous Chemicals
Dimpled
Yes
Foot Traffic
Not Recommended
Sorbent Capacity
11 gal (50 Pads)
Leak Resistant Backing
No
Number of Layers
8-ply
Flame Resistant
Yes
Volume Absorbed (Pack, Each)
11 gal/pk, 28 oz/pad
Incluces Coverstock
No
Wringable
Not Wringable
Floating
No
Volume Absorbed Per Pad
18 oz
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Universal, Bases, Corrosives, Hazardous Chemicals
Volume Absorbed Per Sock/Boom
11 gal
Core Construction
Meltblown
Bonding Type
Thermally Bonded

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Bases, Corrosives, Hazardous Chemicals, Size 15 in x 20 in, Volume Absorbed Per Pad 28 3/16 oz, Volume Absorbed per Pkg. 11 gal, Color/Pattern Pink, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 15 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.