Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 12 gal, 16 1/2 in x 20 in, Universal, Gray, 100 PK

  • Mfr # MAT169

  • Zoro # G8271663


product price: $138.00
/pk 100, $1.38/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
12 gal
Material
Polyester, Polypropylene
Size
16 1/2 in x 20 in
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT169
Zoro #
G8271663
UPC #
036226008360
Country of Origin
United States

Dimensions

Size
16 1/2 in x 20 in
Length
20 in
Width
16 1/2 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
12 gal
Material
Polyester, Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Gray
Perforated
Not Perforated
Recycled Content (%)
25%
Static Dissipative
No
Item - Spill Control
Absorbent Pad
Perforations
No
Spill Control - Fluids Absorbed
Universal
UV Resistant
No
Layers of Construction
8
Volume Absorbed Range
10 to 19 gal
Volume Absorbed Per Pkg.
12.6 gal.
Absorbency Weight
Medium
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Standards
29 CFR 1910.22(a)(2)
Series
Elephant
Incluces Coverstock
No
Connector Type
No Connector
Sorbent Capacity
12 gal (100 Pads)
Dimpled
Yes
Leak Resistant Backing
No
Coverstock Material
Meltblown, Polyester Stitching
Specialized Applications
Not Recommended
Number of Layers
8-ply
Floating
No
Number of Pads
100
Foot Traffic
Not Recommended
Wringable
Yes
Color/Pattern
Gray
Flame Resistant
Yes
Neutralizing
No
Volume Absorbed (Pack, Each)
12 gal/pk, 16.12 oz/pad
Volume Absorbed Per Pad
20 1/2 oz
For Use With Chemical or Metal Type
Universal
Dispenser Box
Yes
Includes Coverstock
No Coverstock
Application
Not Recommended
For Use With
Universal
Volume Absorbed Per Sock/Boom
12 gal
Coverstock Construction
Meltblown
Recycled Content
25 %

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 1/2 in x 20 in, Volume Absorbed Per Pad 16 1/8 oz, Volume Absorbed per Pkg. 12 gal, Color/Pattern Gray, Material Polyester, Number of Layers 8, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.