Sorbent Pad, 13 7/8 gal, 14 in x 15 in, Acids, Bases, Pink, Polypropylene, 180 PK

  • Mfr # MAT3124

  • Zoro # G215555057


product price:  $122.99
/pk 180, $0.68/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Acids, Bases
Material
Polypropylene
Size
14 in x 15 in
Package Type
Tablet
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT3124
Zoro #
G215555057
UPC #
036226068104
Country of Origin
United States

Dimensions

Size
14 in x 15 in
Length
15 in
Width
14 in
Perforation Along Length
14 in
Perforation Along Width
7 1/2 in

Details

Item
Sorbent Pad
Fluids Absorbed
Acids, Bases
Volume Absorbed per Pkg.
13 7/8 gal
Material
Polypropylene
Package Type
Tablet
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Pink
Perforated
Perforated
Connector Type
No Connector
UV Resistant
No
Dimpled
Yes
Flame Resistant
Yes
Static Dissipative
No
Weight
12 lb
Bonding Type
Thermally Bonded
Features
Center Perforation, Dimple Pattern, Lightweight Construction, Perforated at the Bound Edge, Changes Color for Easy Identification of Hazardous Chemicals
Wringable
Yes for Water Based Liquids
Tablets/Package
9
Number of Layers
8
Number of Pads
180
Quantity/Tablet
20
Includes Coverstock
No Coverstock
Volume Absorbed Per Pad
32 oz
Neutralizes Chemical Type
Acids, Bases
Core Construction
Meltblown
Neutralizing
No

Description

Product Type Sorbent Pad, Fluids Absorbed Acids, Bases, Volume Absorbed Per Pad 9 7/8 oz, Volume Absorbed per Pkg. 13 7/8 gal, Material Polypropylene, Number of Layers 8, Perforated Perforated, Package Quantity 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.