Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 13 in x 20 in, Harsh Chemicals, Yellow, Polypropylene

  • Mfr # KIT2012

  • Zoro # G9642326


product price: $71.49
/pk 3, $23.83/ea

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
3 gal
Material
Polypropylene
Size
13 in x 20 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT2012
Zoro #
G9642326
UPC #
036226040988
Country of Origin
United States

Dimensions

Size
13 in x 20 in
Length
20 in
Width
13 in
Diameter
13 in
Perforation Along Length
10 in
Perforated Size
10 in x 13 in

Details

Item
Sorbent Pad
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
3 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Yellow
Perforated
Perforated
Item - Spill Control
Absorbent Pad
Volume Absorbed Per Pkg.
1.05 gal.
Static Dissipative
No
Volume Absorbed Range
0 to 9 gal
Includes
3 Packs of 10 Pads Each
Recycled Content (%)
No Recycled Content
Perforations
Yes
Layers of Construction
8
UV Resistant
No
Perforated / Non-Perforated
Yes
Absorbency Weight
Light
Spill Control - Fluids Absorbed
Chemotherapy Drugs
Series
MAT
Sorbent Capacity
5 gal (30 pads)
Incluces Coverstock
No
Color/Pattern
Yellow
Number of Layers
8-ply
Connector Material
No Connector
For Use With Chemical or Metal Type
Chemotherapy Drugs
Volume Absorbed Per Pad
13 oz
Neutralizes Chemical Type
Chemotherapy Drugs
Neutralizes
Chemotherapy Drugs
Neutralizing
No
Flame Resistant
Yes
Leak Resistant Backing
No
Specialized Applications
Chemotherapy
Number of Pads
30
Foot Traffic
Not Recommended
Dimpled
Yes
Volume Absorbed (Pack, Each)
3 gal/pk, 13 oz/pad
Specialty Applications
Chemotherapy
Connector Type
No Connector
Healthcare Specific
Chemotherapy, Surgical
Dispenser Box
No
Includes Coverstock
No Coverstock
Application
Chemotherapy
For Use With
Chemotherapy Drugs
Weight
13 in
Volume Absorbed Per Sock/Boom
3 gal
Bonding Type
Thermally Bonded
Core Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Chemotherapy Drugs, For Use With Chemical or Metal Type Chemotherapy Drugs, Size 13 in x 20 in, Volume Absorbed Per Pad 13 oz, Volume Absorbed per Pkg. 3 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 10 in x 13 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.