Sorbent Pad, 15 gal, 30 in x 40 in, Bodily Fluids, Gray, 20 PK

  • Mfr # HC100

  • Zoro # G8101204


product price: $130.99
/pk 20, $6.55/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Bodily Fluids
Volume Absorbed per Pkg.
15 gal
Material
Polypropylene
Size
30 in x 40 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC100
Zoro #
G8101204
UPC #
036226005789
Country of Origin
United States

Dimensions

Size
30 in x 40 in
Length
40 in
Width
30 in
Perforated Size
15 in x 20 in
Perforation Along Length
20 in
Perforation Along Width
15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Bodily Fluids
Volume Absorbed per Pkg.
15 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Static Dissipative
No
Layers of Construction
8
UV Resistant
No
Spill Control - Fluids Absorbed
Chemical, Hazmat
Perforations
Yes
Recycled Content (%)
25%
Volume Absorbed Range
10 to 19 gal
Absorbency Weight
Heavy
Item - Spill Control
Absorbent Pad
Volume Absorbed Per Pkg.
15.85 gal.
Standards
29 CFR 1910.22(a)(2)
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Features
Absorbs Blood, Absorbs Saline
Series
Surgical Absorbents
Healthcare Specific
Surgical
Volume Absorbed Per Pound
34 gal
Flame Resistant
Yes
Neutralizing
No
Volume Absorbed Per Pad
37 1/4 oz
Dimpled
Yes
Wringable
Not Wringable
Color/Pattern
Gray
Incluces Coverstock
No
Foot Traffic
Light
Volume Absorbed (Pack, Each)
15 gal/pk, 96 oz/pad
Number of Pads
20
Leak Resistant Backing
No
Sorbent Capacity
15 gal (20 pads)
Specialized Applications
Surgical
Specialty Applications
Surgical
Number of Layers
8-ply
Connector Type
No Connector
For Use With Chemical or Metal Type
Bodily Fluids
Dispenser Box
No
Includes Coverstock
No Coverstock
Application
Surgical
For Use With
Bodily Fluids
Latex Free
Yes
Volume Absorbed Per Sock/Boom
15 gal
Recycled Content
25 %
Bonding Type
Stitched

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Bodily Fluids, Size 30 in x 40 in, Volume Absorbed Per Pad 37 1/4 oz, Volume Absorbed per Pkg. 15 gal, Volume Absorbed Per Pound 34 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 15 in x 20 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.