Sorbent Pad, 17 7/16 oz, 5 in x 8 1/2 in, Universal, Gray, 10 PK

  • Mfr # MAT2230

  • Zoro # G211248618


product price: $21.99
/pk 10, $2.20/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
17 7/16 oz
Material
Polypropylene
Weight
0.1 lb
Size
5 in x 8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT2230
Zoro #
G211248618
UPC #
036226065943
Country of Origin
United States

Dimensions

Size
5 in x 8 1/2 in
Length
8 1/2 in
Width
5 in
Perforated Size
Not Perforated
Diameter
3/4 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
17 7/16 oz
Material
Polypropylene
Weight
0.1 lb
Package Type
Bag
Incinerable
Yes
Product Type
Sorbent Pad
Application
Small Engines
Color
Gray
Connector Type
No Connector
UV Resistant
No
Features
Absorbs and Retains Most Common Industrial Liquids, Including Oils, Water, Solvents, Coolants and More, Area Around Fill Neck Must Be Cool Before Placing Mat, Fits Over a Wide Variety of Fill Openings, Mats Take on the Properties of Absorbed Liquids, So Always Take Proper Precautions when Handling Saturated Absorbents
Number of Pads
10
Border Color
Gray
Specialized Applications
Small Engines
Color/Pattern
Gray
Volume Absorbed Per Pad
1 3/4 oz
Printed Pictogram
None
Wringable
No
Flame Resistant
Yes
Volume Absorbed Per Sock/Boom
17 oz

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, Size 5 in x 8 1/2 in, Volume Absorbed Per Pad 1 3/4 oz, Volume Absorbed per Pkg. 17 7/16 oz, Color/Pattern Gray, Material Polypropylene, Perforated Size Not Perforated, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.