Sorbent Pad, 19 13/16 gal, 15 in x 20 in, Acids, Bases, Pink, Polypropylene, 180 PK

  • Mfr # MAT3126

  • Zoro # G915499705


product price:  $143.99
/pk 180, $0.80/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Acids, Bases
Material
Polypropylene
Size
15 in x 20 in
Package Type
Tablet
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAT3126
Zoro #
G915499705
UPC #
036226068128
Country of Origin
United States

Dimensions

Size
15 in x 20 in
Length
20 in
Width
15 in
Perforation Along Length
20 in
Perforation Along Width
7 1/2 in

Details

Item
Sorbent Pad
Fluids Absorbed
Acids, Bases
Volume Absorbed per Pkg.
19 13/16 gal
Material
Polypropylene
Package Type
Tablet
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Pink
Perforated
Perforated
Connector Type
No Connector
Flame Resistant
Yes
UV Resistant
No
Static Dissipative
No
Dimpled
Yes
Tablets/Package
9
Wringable
Yes for Water Based Liquids
Volume Absorbed Per Pad
37 1/4 oz
Core Construction
Meltblown
Number of Pads
180
Bonding Type
Thermally Bonded
Features
Center Perforation, Dimple Pattern, Lightweight Construction, Perforated at the Bound Edge, Changes Color for Easy Identification of Hazardous Chemicals
Quantity/Tablet
20
Neutralizes Chemical Type
Acids, Bases
Includes Coverstock
No Coverstock
Weight
16 lb
Number of Layers
8
Neutralizing
No

Description

Product Type Sorbent Pad, Fluids Absorbed Acids, Bases, Volume Absorbed Per Pad 14 1/16 oz, Volume Absorbed per Pkg. 19 13/16 gal, Material Polypropylene, Number of Layers 8, Perforated Perforated, Package Quantity 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.