Sorbent Pad, 19 13/16 gal, 15 in x 20 in, Fuel, Oils, White, Polypropylene, 180 PK

  • Mfr # MAT4126
  • Zoro # G815487505
product price: 
$
119.99
/pk of 180, $0.67/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Fuel, Oils
Material
Polypropylene
Size
15 in x 20 in
Package Type
Tablet
Adhesive Backing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MAT4126
Zoro #
G815487505
UPC #
036226068166
Country of Origin
United States

Dimensions

Size
15 in x 20 in
Length
20 in
Width
15 in
Perforation Along Length
20 in
Perforation Along Width
7 1/2 in
Fits Chest Size
Center Perforation, Incinerable, Saturation Indicator, Dimple Pattern, Lightweight Construction, Perforated at the Bound Edge

Details

Item
Sorbent Pad
Fluids Absorbed
Fuel, Oils
Volume Absorbed per Pkg.
19 13/16 gal
Material
Polypropylene
Package Type
Tablet
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
Connector Type
No Connector
Static Dissipative
No
Dimpled
Yes
UV Resistant
No
Flame Resistant
Yes
Includes Coverstock
No Coverstock
Neutralizing
No
Weight
16 lb
Tablets/Package
9
Neutralizes Chemical Type
Oils
Number of Pads
180
Features
Center Perforation, Incinerable, Saturation Indicator, Dimple Pattern, Lightweight Construction, Perforated at the Bound Edge
Quantity/Tablet
20
Bonding Type
Thermally Bonded
Wringable
Yes for Water Based Liquids
Core Construction
Meltblown
Volume Absorbed Per Pad
14 1/16 oz
Number of Layers
8
Shell Material
Polypropylene
Wire Color
White

Description

Product Type Sorbent Pad, Fluids Absorbed Fuels, Oils, Volume Absorbed Per Pad 14 1/16 oz, Volume Absorbed per Pkg. 19 13/16 gal, Material Polypropylene, Number of Layers 8, Perforated Perforated, Package Quantity 180

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.