Sorbent Pad, 2 gal, Oil, White, 5 PK
Mfr # MAT497
Zoro # G7823785
product price: $29.00
/pk 5, $5.80/eaKey Features
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
2 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT497
Zoro #
G7823785
UPC #
036226010158
Country of Origin
United States
Dimensions
Length
30 in
Width
20 in
Description
Product Type Sorbent Pad, Fluids Absorbed Fuels, Oils, Volume Absorbed Per Pad 51 3/16 oz, Volume Absorbed per Pkg. 2 gal, Material Polypropylene, Number of Layers 8, Perforated Not Perforated, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.