Sorbent Pad, 3 5/8 gal, 14.75 in x 20 in, Universal, Pink, Polypropylene, 50 PK

  • Mfr # MAT3102

  • Zoro # G815555075


product price:  $95.49
/pk 50, $1.91/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Material
Polypropylene
Size
14.75 in x 20 in
Package Type
Dispenser Box
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAT3102
Zoro #
G815555075
UPC #
036226071401
Country of Origin
United States

Dimensions

Size
14.75 in x 20 in
Length
20 in
Width
14 3/4 in
Perforation Along Length
20 in
Perforation Along Width
7 1/2 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
3 5/8 gal
Material
Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Pink
Perforated
Perforated
Connector Type
No Connector
Dispenser Box
Yes
Flame Resistant
Yes
Static Dissipative
No
UV Resistant
No
Number of Layers
8
Neutralizing
No
Wringable
Not Wringable
Includes Coverstock
No Coverstock
Number of Pads
50
Core Construction
Meltblown
Bonding Type
Thermally Bonded
Volume Absorbed Per Pad
9 1/4 oz
Features
Chemical-Resistant
Weight
5 lb

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, Volume Absorbed Per Pad 9 1/4 oz, Volume Absorbed per Pkg. 3 5/8 gal, Material Polypropylene, Number of Layers 8, Perforated Perforated, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.