Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 3 gal, 22 in Dia., Universal, Gray, Polypropylene

  • Mfr # 25103

  • Zoro # G8377013


product price: $65.00
/pk 20, $3.25/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
3 gal
Material
Polypropylene
Perforations
No
Size
22 in Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25103
Zoro #
G8377013
UPC #
036226251032
Country of Origin
United States

Dimensions

Size
22 in Dia.
Length
22 in
Width
22 in
Perforated Size
Not Perforated
Diameter
22 in
Fits Drum Size
55 gal
Compatible Bung Size
3/4 in, 2 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed (Pack, Each)
3 gal/pk, 18 oz/pad
Volume Absorbed per Pkg.
3 gal
Material
Polypropylene
Perforations
No
Package Type
Dispenser Box
Sorbent Capacity
3 gal (20 Pads)
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Gray
Perforated
Not Perforated
Connector Type
No Connector
Volume Absorbed Per Pkg.
3 gal.
Item - Spill Control
Drum Top Absorbent Pad
Layers of Construction
8
Recycled Content (%)
25%
Absorbency Weight
Light
Volume Absorbed Range
0 to 9 gal
UV Resistant
No
Static Dissipative
No
Spill Control - Fluids Absorbed
Universal
Series
MAT
Features
Eliminates Fire Hazards, Reusable
Flame Resistant
Yes
Precut Hole Included
2 in bung, 3/4 in bung
Color/Pattern
Gray
Number of Layers
8-ply
Leak Resistant Backing
No
Volume Absorbed Per Pound
6 gal
Dimpled
Yes
Incluces Coverstock
No
Neutralizing
No
Number of Pads
20
Volume Absorbed Per Pad
18 oz
For Use With Chemical or Metal Type
Universal
Dispenser Box
Yes
Includes Coverstock
No Coverstock
For Use With
Universal
Volume Absorbed Per Sock/Boom
3 gal
Recycled Content
25 %

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 22 in Dia., Volume Absorbed Per Pad 18 oz, Volume Absorbed per Pkg. 3 gal, Volume Absorbed Per Pound 6 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.