Sorbent Pad, 33 gal, 30 in x 30 in, Universal, Gray, 50 PK

  • Mfr # MAT216

  • Zoro # G7848197


product price: $285.99
/pk 50, $5.72/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
33 gal
Material
Polypropylene
Size
30 in x 30 in
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT216
Zoro #
G7848197
UPC #
036226008766
Country of Origin
United States

Dimensions

Size
30 in x 30 in
Length
30 in
Width
30 in
Perforation Along Width
15 in
Perforated Size
15 in x 30 in
Perforation Along Length
15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
33 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Static Dissipative
No
Volume Absorbed Range
30 to 39 gal
Spill Control - Fluids Absorbed
Universal
Layers of Construction
8
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
33.3 gal.
Recycled Content (%)
25%
Item - Spill Control
Absorbent Pad
UV Resistant
No
Perforations
Yes
Standards
29 CFR 1910.22(a)(2)
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Series
MAT
Dimpled
Yes
Foot Traffic
Not Recommended
Number of Pads
50
Sorbent Capacity
33 gal (50 Pads)
Number of Layers
8-ply
Floating
No
Volume Absorbed (Pack, Each)
33 gal/pk, 85 oz/pad
Flame Resistant
Yes
Neutralizing
No
Color/Pattern
Gray
Connector Type
No Connector
Leak Resistant Backing
No
Incluces Coverstock
No
Wringable
Yes
Volume Absorbed Per Pad
85 oz
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Includes Coverstock
No Coverstock
For Use With
Universal
Volume Absorbed Per Sock/Boom
33 gal
Recycled Content
25 %
Core Construction
Meltblown
Bonding Type
Thermally Bonded

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 30 in, Volume Absorbed Per Pad 85 1/4 oz, Volume Absorbed per Pkg. 33 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8, Perforated Perforated, Perforated Size 15 in x 30 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.