Sorbent Pad, 4 15/16 gal, 16 in x 20 in, Universal, Black/Gray, Polypropylene, 25 PK

  • Mfr # MAT2907

  • Zoro # G715555069


product price:  $42.99
/pk 25, $1.72/ea

Key Features

Fluids Absorbed
Universal
Material
Polypropylene
Size
16 in x 20 in
Package Type
Dispenser Box
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAT2907
Zoro #
G715555069
UPC #
036226070305
Country of Origin
United States

Dimensions

Size
16 in x 20 in
Length
20 in
Width
16 in
Perforation Along Length
20 in
Perforation Along Width
8 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
4 15/16 gal
Material
Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Black/Gray
Perforated
Perforated
Connector Type
No Connector
UV Resistant
Yes
Dispenser Box
Yes
Static Dissipative
No
Dimpled
Yes
Flame Resistant
Yes
Weight
4.6 lb
Includes Coverstock
No Coverstock
Core Construction
Meltblown
Recycled Content
25 %
Number of Pads
25
Wringable
Yes for Water Based Liquids
Volume Absorbed Per Pad
25 1/4 oz
Number of Layers
8
Features
UV-Resistant, Mildew-Resistant, Incinerable, Tear-Resistant
Neutralizing
No
Bonding Type
Thermally Bonded

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, Volume Absorbed Per Pad 25 1/4 oz, Volume Absorbed per Pkg. 4 15/16 gal, Material Polypropylene, Number of Layers 8, Perforated Perforated, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.