Zoro Homepage

Sorbent Pad, 41 gal, 19 in x 100 ft, Oil, Black, 2 PK

  • Mfr # MAT466

  • Zoro # G8099962


product price: $575.00
/pk 2, $287.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
41 gal
Material
Polyethylene, Polypropylene
Size
19 in x 100 ft
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT466
Zoro #
G8099962
UPC #
036226010073
Country of Origin
United States

Dimensions

Size
19 in x 100 ft
Length
100 ft
Width
19 in
Roll Width
19 in
Perforated Size
Not Perforated
Roll Length
100 ft

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
41 gal
Material
Polyethylene, Polypropylene
Package Type
Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Black
Perforated
Not Perforated
Volume Absorbed Per Pkg.
41 gal.
Absorbency Weight
Heavy
Recycled Content (%)
No Recycled Content
Perforations
No
UV Resistant
Yes
Layers of Construction
2
Static Dissipative
No
Volume Absorbed Range
40 to 49 gal
Standards
40 CFR 112.6, 40 CFR 122.26
Series
Railroad Mat
Volume Absorbed (Pack, Each)
41 gal/pk, 20.5 gal/pad
Color/Pattern
Black
Incluces Coverstock
No
Dimpled
No
Number of Pads
1
Wringable
Yes
Floating
Yes
Volume Absorbed Per Pad
20 1/2 gal
Neutralizing
No
Sorbent Capacity
41 gal
Backing Material
Polyethylene
Specialized Applications
Railcar Maintenance
Flame Resistant
Yes
Foot Traffic
Heavy
Specialty Applications
Railroad
Leak Resistant Backing
No
Connector Type
No Connector
For Use With Chemical or Metal Type
Oil Only
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
19 in
Application
Railcar Maintenance
For Use With
Oil Only
Volume Absorbed Per Sock/Boom
41 gal
Bonding Type
Stitched

Description

Product Type Sorbent Pad, Fluids Absorbed Fuels, Oils, For Use With Chemical or Metal Type Oil Only, Size 19 in x 100 ft, Volume Absorbed Per Pad 20 1/2 gal, Volume Absorbed per Pkg. 41 gal, Color/Pattern Black, Material Polyethylene, Number of Layers Not Applicable, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.