Zoro Homepage

Sorbent Pad, 5 gal, 22 in Dia., Universal, Pink, 25 PK

  • Mfr # MAT355

  • Zoro # G4705286


product price: $121.99
/pk 25, $4.88/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
5 gal
Material
Polypropylene
Size
22 in Dia.
Package Type
Dispenser Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT355
Zoro #
G4705286
UPC #
036226033355
Country of Origin
United States

Dimensions

Size
22 in Dia.
Length
22 in
Width
22 in
Diameter
22 in
Fits Drum Size
55 gal
Perforated Size
Not Perforated
Compatible Bung Size
3 1/2 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
5 gal
Material
Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Pink
Perforated
Not Perforated
Perforations
No
Volume Absorbed Range
0 to 9 gal
Recycled Content (%)
No Recycled Content
Spill Control - Fluids Absorbed
Chemical, Hazmat
UV Resistant
No
Standards
29 CFR 1910.22(a)(2)
Series
MAT
Item - Spill Control
Absorbent Pad
Layers of Construction
8
Static Dissipative
No
Features
Fire Resistant, Will Melt and Extinguish Itself
Volume Absorbed Per Pkg.
5.9 gal.
Absorbency Weight
Heavy
Number of Layers
8-ply
Floating
No
Incluces Coverstock
No
Connector Type
No Connector
Dimpled
Yes
Volume Absorbed (Pack, Each)
5 gal/pk, 30 oz/pad
Foot Traffic
Not Recommended
Flame Resistant
Yes
Sorbent Capacity
5 gal (25 Pads)
Wringable
Not Wringable
Number of Pads
25
Specialized Applications
Manufacturing
Neutralizing
No
Neutralizes
Acids, Bases
Leak Resistant Backing
No
Precut Hole Included
3 1/2 in bung
Volume Absorbed Per Pound
30 oz
For Use With Chemical or Metal Type
Universal, Bases
Color/Pattern
Pink
Connector Material
No Connector
Volume Absorbed Per Pad
30 oz
Dispenser Box
Yes
Includes Coverstock
No Coverstock
For Use With
Universal, Bases
Application
Manufacturing
Weight
22 in
Volume Absorbed Per Sock/Boom
5 gal
Bonding Type
Thermally Bonded
Core Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Bases, Size 22 in Dia., Volume Absorbed Per Pad 33 7/8 oz, Volume Absorbed per Pkg. 5 gal, Volume Absorbed Per Pound 30 oz, Color/Pattern Pink, Material Polypropylene, Number of Layers 8, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.