Zoro Homepage

Sorbent Pad, 5 gal, 32 in x 5 ft, Universal, Blue, 10 PK

  • Mfr # MAT3205-BL

  • Zoro # G5930220


product price: $150.00
/pk 10, $15.00/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
5 gal
Material
Polyester, Polypropylene
Size
32 in x 5 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT3205-BL
Zoro #
G5930220
UPC #
036226023851
Country of Origin
United States

Dimensions

Size
32 in x 5 ft
Length
60 ft
Width
32 in
Roll Length
60 ft
Perforated Size
Not Perforated
Roll Width
32 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
5 gal
Material
Polyester, Polypropylene
Package Type
Roll
Adhesive Backing
Yes
Incinerable
Yes
Product Type
Sorbent Pad
Color
Blue
Perforated
Not Perforated
Volume Absorbed Per Pkg.
5.25 gal.
Item - Spill Control
Absorbent Roll
Recycled Content (%)
25%
UV Resistant
No
Layers of Construction
12
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
0 to 9 gal
Absorbency Weight
Medium
Standards
29 CFR 1910.22(a)(2), ANSI B101.1- 2009, NFPA 99 S, NFSI
Perforations
No
Static Dissipative
No
Series
Grippy
Features
Fire Resistant, Prevent Slips, Trips and Falls
Flame Resistant
Yes
Surface Temp Min
55 Degrees F
Volume Absorbed Per Pound
11 gal
Surface Temp Range
120 Degrees F to 55 Degrees F
Number of Layers
8-ply
Incluces Coverstock
No
Sorbent Capacity
5 gal
Foot Traffic
Medium
Coverstock Material
Spunbond
Volume Absorbed Per Pad
5 gal
Surface Temp Max
120 Degrees F
Volume Absorbed (Pack, Each)
5 gal/pk, 5 gal/pad
Dimpled
No
Backing Material
Proprietary Adhesive
Floating
No
Color/Pattern
Blue
Connector Type
No Connector
Leak Resistant Backing
Yes
Neutralizing
No
Backing Properties
Adhesive, Leak Resistant
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Includes Coverstock
No Coverstock
Weight
32 in
For Use With
Universal
Volume Absorbed Per Sock/Boom
5 gal
Bonding Type
Stitched
Recycled Content
25 %

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 5 ft, Volume Absorbed Per Pad 5 gal, Volume Absorbed per Pkg. 5 gal, Volume Absorbed Per Pound 11 gal, Color/Pattern Blue, Material Polyester, Polypropylene, Number of Layers 8, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.