Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 5.36 gal, Black, Yellow, 4 PK

  • Mfr # RFL901

  • Zoro # G4704428


product price: $168.99
/pk 4, $42.25/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
5.36 gal
Material
Polyester
Incinerable
Yes
Product Type
Berm Pad Liner
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFL901
Zoro #
G4704428
UPC #
036226033621
Country of Origin
China

Dimensions

Length
39 in
Width
27 in
Dimensions
39 in L x 27 in W x 1/4 in H
Exterior Length
39 in
Exterior Dimensions
39 in L x 27 in W x 1/4 in H
Inside Dimensions
39 in L x 27 in W
Exterior Width
27 in

Details

Item
Sorbent Pad
Volume Absorbed per Pkg.
5.36 gal
Material
Polyester
Incinerable
Yes
Product Type
Berm Pad Liner
Color
Black, Yellow
Perforated
No
Layers of Construction
1
Filler Material
Absorbent: Cotton, Polyester, Vinyl
Volume Absorbed Per Pkg.
5.36 gal.
Static Dissipative
No
Includes
(4) Refill
Spill Control - Fluids Absorbed
Oil-Based Liquids
Absorbency Weight
Heavy
UV Resistant
No
Volume Absorbed Range
0 to 4.3 gal
Item - Spill Control
Absorbent Pad
Series
RFL
Perforations
No
Composition
Absorbent: Cotton, Polyester, Vinyl
Standards
40 CFR 112.7, 40 CFR 122.26
Recycled Content (%)
No Recycled Content
Oil Capacity/EA
1.34 gal
Oil Capacity/Pack
5 gal
Number of Pads
4
Composition Detail
Absorbent: Cotton, Polyester, Vinyl
For Use With
FLT901
For Use With Chemical or Metal Type
FLT901
Volume Absorbed Per Sock/Boom
5.36 gal
For Use With Mfr. Model Number
FLT901
Sorbent Pad Material
Cotton, Polyester, Vinyl
Substances Filtered
Fuel, Hydrocarbons, Oil
Filtration Capacity
Oil Capacity: 1.34 gal/pad; 5 gal/box

Description

Package Quantity 4

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.