Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 55 gal, 22 in x 85 ft, Universal, White, Polyester

  • Mfr # MAT210

  • Zoro # G8169691


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
55 gal
Material
Polyester
Size
22 in x 85 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT210
Zoro #
G8169691
UPC #
036226008667
Country of Origin
United States

Dimensions

Size
22 in x 85 ft
Length
85 ft
Width
22 in
Perforated Size
Not Perforated
Roll Length
85 ft
Roll Width
22 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
55 gal
Material
Polyester
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
White
Perforated
Not Perforated
Recycled Content (%)
No Recycled Content
Volume Absorbed Per Pkg.
55 gal.
Layers of Construction
1
Volume Absorbed Range
50 to 59 gal
Static Dissipative
No
Item - Spill Control
Absorbent Roll
UV Resistant
No
Spill Control - Fluids Absorbed
Universal
Perforations
No
Absorbency Weight
Heavy
Standards
29 CFR 1910.22(a)(2)
Features
For Spills of Paint, Glue, Resin, Chocolate, Syrup, Varnish and other Thick, Viscous Liquids
Series
Thick Fluids
Flame Resistant
Yes
For Use With Chemical or Metal Type
Thick Fluids
Floating
No
Leak Resistant Backing
No
Dimpled
No
Sorbent Capacity
55 gal
Wringable
Yes
Volume Absorbed (Pack, Each)
55 gal/pk, 55 gal/pad
Land Fill Disposable
Yes
Foot Traffic
Not Recommended
Volume Absorbed Per Pad
55 gal
Incluces Coverstock
No
Color/Pattern
White
Neutralizing
No
Connector Type
No Connector
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Thick Fluids
Weight
22 in
Volume Absorbed Per Sock/Boom
55 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Thick Fluids, Size 22 in x 85 ft, Volume Absorbed Per Pad 55 gal, Volume Absorbed per Pkg. 55 gal, Color/Pattern White, Material Polyester, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.