Sorbent Pad, 6 gal, 23 in x 24 in, Universal, Gray, 20 PK

  • Mfr # TLS665

  • Zoro # G8252361


product price: $91.19
/pk 20, $4.56/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
6 gal
Material
Polypropylene
Size
23 in x 24 in
Package Type
Dispenser Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS665
Zoro #
G8252361
UPC #
036226018291
Country of Origin
United States

Dimensions

Size
23 in x 24 in
Length
24 in
Width
23 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
6 gal
Material
Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Gray
Perforated
Not Perforated
Volume Absorbed Per Pkg.
5.9 gal.
Volume Absorbed Range
0 to 9 gal
Static Dissipative
No
Item - Spill Control
Absorbent Pad
Spill Control - Fluids Absorbed
Universal
Layers of Construction
8
Absorbency Weight
Heavy
UV Resistant
No
Recycled Content (%)
25%
Perforations
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Features
Leakproof Barrier Prevents Drips
Series
MAT
Volume Absorbed Per Pound
13 gal
Leak Resistant Backing
Yes
Wringable
Yes
Number of Pads
20
Foot Traffic
Not Recommended
Specialized Applications
Above Ceiling Tiles, Maintenance
Number of Layers
8-ply
Connector Type
No Connector
Color/Pattern
Gray
Volume Absorbed (Pack, Each)
6 gal/pk, 37 oz/pad
Flame Resistant
Yes
Sorbent Capacity
6 gal (20 Pads)
Dimpled
Yes
Backing Properties
Leak Resistant
Backing Material
Polypropylene
Neutralizing
No
Incluces Coverstock
No
Volume Absorbed Per Pad
37 oz
For Use With Chemical or Metal Type
Universal
Dispenser Box
Yes
Includes Coverstock
No Coverstock
For Use With
Universal
Application
Above Ceiling Tile Absorbent, Maintenance
Volume Absorbed Per Sock/Boom
6 gal
Recycled Content
25 %
Bonding Type
Thermally Bonded
Core Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 23 in x 24 in, Volume Absorbed Per Pad 37 3/4 oz, Volume Absorbed per Pkg. 6 gal, Volume Absorbed Per Pound 13 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.