Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 60 gal, 5 ft x 100 ft, Oil, Black, Polyethylene, Polypropylene

  • Mfr # MAT465

  • Zoro # G7965553


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
60 gal
Material
Polyethylene, Polypropylene
Size
5 ft x 100 ft
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT465
Zoro #
G7965553
UPC #
036226010066
Country of Origin
United States

Dimensions

Size
5 ft x 100 ft
Length
100 ft
Width
59 in
Perforated Size
Not Perforated
Roll Width
59 in
Roll Length
100 ft

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
60 gal
Material
Polyethylene, Polypropylene
Package Type
Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Black
Perforated
Not Perforated
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
60 gal.
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Layers of Construction
2
Perforations
No
UV Resistant
Yes
Standards
40 CFR 112.7, 40 CFR 122.26
Volume Absorbed Range
60 to 69 gal
Series
Railroad Mat
Color/Pattern
Black
Land Fill Disposable
Yes
Incluces Coverstock
No
Leak Resistant Backing
No
Number of Pads
1
Specialty Applications
Railroad
Foot Traffic
Heavy
Volume Absorbed (Pack, Each)
60 gal/pk, 60 gal/pad
Connector Type
No Connector
Wringable
Yes
Volume Absorbed Per Pad
60 gal
Floating
Yes
Backing Material
Polyethylene
Neutralizing
No
Sorbent Capacity
60 gal
Dimpled
No
Flame Resistant
Yes
Specialized Applications
Railcar Maintenance
Dispenser Box
No
For Use With Chemical or Metal Type
Oil Only
Includes Coverstock
No Coverstock
Application
Railcar Maintenance
Weight
59 in
For Use With
Oil Only
Volume Absorbed Per Sock/Boom
60 gal
Bonding Type
Stitched

Description

Product Type Sorbent Pad, Fluids Absorbed Fuels, Oils, For Use With Chemical or Metal Type Oil Only, Size 5 ft x 100 ft, Volume Absorbed Per Pad 60 gal, Volume Absorbed per Pkg. 60 gal, Color/Pattern Black, Material Polyethylene, Number of Layers Not Applicable, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.