Zoro Homepage

Sorbent Pad, 7 gal, 5 in x 48 in, Universal, Gray, 20 PK

  • Mfr # REZ105

  • Zoro # G8164527


product price: $181.99
/pk 20, $9.10/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
7 gal
Material
Polyester, Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REZ105
Zoro #
G8164527
UPC #
036226016150
Country of Origin
United States

Dimensions

Size
5 in x 48 in
Length
4 ft
Width
5 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
7 gal
Material
Polyester, Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Gray
Perforated
Not Perforated
UV Resistant
No
Volume Absorbed Range
0 to 9 gal
Absorbency Weight
Heavy
Static Dissipative
No
Perforations
No
Spill Control - Fluids Absorbed
Chemical, Hazmat
Volume Absorbed Per Pkg.
7 gal.
Item - Spill Control
Absorbent Pad
Recycled Content (%)
No Recycled Content
Standards
29 CFR 1910.22(a)(2)
Includes
Coverstock
Features
Needle Punched Outer Layer, Reuse
Series
Re Uz It
Connector Type
No Connector
Flame Resistant
Yes
Coverstock Material
Polypropylene
Color/Pattern
Gray
Wringable
Yes
Sorbent Capacity
7 gal (20 Pads)
Foot Traffic
Not Recommended
Leak Resistant Backing
No
Incluces Coverstock
Yes
Volume Absorbed (Pack, Each)
7 gal/pk, 44.8 oz/pad
Number of Pads
20
Floating
No
Volume Absorbed Per Pound
15 gal
Dimpled
Yes
Neutralizing
No
Volume Absorbed Per Pad
44 13/16 oz
Dispenser Box
Yes
For Use With Chemical or Metal Type
Universal
Includes Coverstock
Coverstock
For Use With
Universal
Volume Absorbed Per Sock/Boom
10 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 5 in x 48 in, Volume Absorbed Per Pad 44 13/16 oz, Volume Absorbed per Pkg. 7 gal, Volume Absorbed Per Pound 15 gal, Color/Pattern Gray, Material Polypropylene, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.